11642104050
Pfannenberg Fans, PF42500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11642104050

Pfannenberg Fans, PF42500 Series
In stock
Item Number
11642104050
MFG Item Number
11642104050
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, PF42500 Series
Item #
11642104050
Filter Fan, 230VAC, Black Grill

PF42500 Series Information


Videos

Specifications

Specifications
Mounting Depth 3.82 "
Ships Factory Direct No
Manufacturer Part Number 11642104050
Item Number 11642104050
Manufacturer Pfannenberg
Product Series PF42500
Family Series Pfannenberg Fans, PF42500 Series
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 94 CFM
Air Flow w/Filter 67 CFM
Current Rating 0.12 A
Power Consumption 18 W
Noise Level 40 dB
Connection Type Box Lugs
Airflow Monitor No
Enclosure Cut-Out (in) 8.78 x 8.78 "
Bearing Type Ball
IP Rating IP55
Operating Temp Range (F) 5-131 °F
Bezel Color Black
Nominal Size 9 "
Approvals CE, cUL, UL
RoHS No
Net Weight 3 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved