11642154055
Pfannenberg Fans, PF42500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11642154055

Pfannenberg Fans, PF42500 Series
In stock
Item Number
11642154055
MFG Item Number
11642154055
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, PF42500 Series
Item #
11642154055
Filter Fan, 115VAC, Lt Gray Grille,

PF42500 Series Information


Videos

Specifications

Specifications
Mounting Depth 3.82 "
Ships Factory Direct No
Manufacturer Part Number 11642154055
Item Number 11642154055
Manufacturer Pfannenberg
Product Series PF42500
Family Series Pfannenberg Fans, PF42500 Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 94 CFM
Air Flow w/Filter 67 CFM
Current Rating 0.25 A
Power Consumption 18 W
Noise Level 40 dB
Connection Type Box Lugs
Airflow Monitor No
Enclosure Cut-Out (in) 8.78 x 8.78 "
Bearing Type Ball
IP Rating IP55
Operating Temp Range (F) 5-131 °F
Bezel Color Light Gray
Nominal Size 9 "
Approvals CE, cUL, UL
RoHS No
Net Weight 3 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved