11643804055
Pfannenberg Fans, PF43000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11643804055

Pfannenberg Fans, PF43000 Series
In stock
Item Number
11643804055
MFG Item Number
11643804055
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, PF43000 Series
Item #
11643804055
Filter Fan, 24VDC, Lt Gray Grille,

PF43000 Series Information


Videos

Specifications

Specifications
Mounting Depth 3.82 "
Ships Factory Direct No
Manufacturer Part Number 11643804055
Item Number 11643804055
Manufacturer Pfannenberg
Product Series PF43000
Family Series Pfannenberg Fans, PF43000 Series
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 169 CFM
Air Flow w/Filter 142 CFM
Current Rating 0.5 A
Power Consumption 12 W
Noise Level 42 dB
Connection Type Box Lugs
Airflow Monitor No
Enclosure Cut-Out (in) 8.78 x 8.78 "
Bearing Type Ball
IP Rating IP55
Operating Temp Range (F) 5-131 °F
Bezel Color Light Gray
Nominal Size 9 "
Approvals CE, cUL, UL
RoHS No
Net Weight 3.33 lbs
Gross Weight 3.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved