11665104055
Pfannenberg Fans, PF65000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11665104055

Pfannenberg Fans, PF65000 Series
In stock
Item Number
11665104055
MFG Item Number
11665104055
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, PF65000 Series
Item #
11665104055
Filter Fan, 230VAC, Lt Gray Grille,

PF65000 Series Information


Videos

Specifications

Specifications
Mounting Depth 5.91 "
Ships Factory Direct No
Manufacturer Part Number 11665104055
Item Number 11665104055
Manufacturer Pfannenberg
Product Series PF65000
Family Series Pfannenberg Fans, PF65000 Series
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 297 CFM
Air Flow w/Filter 230 CFM
Current Rating 0.3 A
Power Consumption 65 W
Noise Level 54 dB
Connection Type Box Lugs
Airflow Monitor No
Enclosure Cut-Out (in) 11.46 x 11.46 "
Bearing Type Ball
IP Rating IP55
Operating Temp Range (F) 5-131 °F
Bezel Color Light Gray
Nominal Size 12 "
Approvals CE, cUL, UL
RoHS No
Net Weight 6.855 lbs
Gross Weight 7.86 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved