11666104055
Pfannenberg Fans, PF66000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11666104055

Pfannenberg Fans, PF66000 Series
In stock
Item Number
11666104055
MFG Item Number
11666104055
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, PF66000 Series
Item #
11666104055
Filter Fan, 230VAC, Lt Gray Grille,

PF66000 Series Information


Videos

Specifications

Specifications
Mounting Depth 5.91 "
Ships Factory Direct No
Manufacturer Part Number 11666104055
Item Number 11666104055
Manufacturer Pfannenberg
Product Series PF66000
Family Series Pfannenberg Fans, PF66000 Series
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 462 CFM
Air Flow w/Filter 295 CFM
Current Rating 0.51 A
Power Consumption 115 W
Noise Level 63 dB
Connection Type Box Lugs
Airflow Monitor No
Enclosure Cut-Out (in) 11.46 x 11.46 "
Bearing Type Ball
IP Rating IP55
Operating Temp Range (F) 5-131 °F
Bezel Color Light Gray
Nominal Size 12 "
Approvals CE, cUL, UL
RoHS No
Net Weight 7.57 lbs
Gross Weight 8.43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved