11667104055
Pfannenberg Fans, PF67000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11667104055

Pfannenberg Fans, PF67000 Series
In stock
Item Number
11667104055
MFG Item Number
11667104055
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, PF67000 Series
Item #
11667104055
Filter Fan, 230VAC, Lt Gray Grille,

PF67000 Series Information


Videos

Specifications

Specifications
Mounting Depth 5.91 "
Ships Factory Direct No
Manufacturer Part Number 11667104055
Item Number 11667104055
Manufacturer Pfannenberg
Product Series PF67000
Family Series Pfannenberg Fans, PF67000 Series
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 560 CFM
Air Flow w/Filter 368 CFM
Current Rating 0.59 A
Power Consumption 135 W
Noise Level 66 dB
Connection Type Box Lugs
Airflow Monitor No
Enclosure Cut-Out (in) 11.46 x 11.46 "
Bearing Type Ball
IP Rating IP55
Operating Temp Range (F) 5-131 °F
Bezel Color Light Gray
Nominal Size 12 "
Approvals CE, cUL, UL
RoHS No
Net Weight 8.495 lbs
Gross Weight 9.365 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved