11667154055
Pfannenberg Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11667154055

Pfannenberg Fans
In stock
Item Number
11667154055
MFG Item Number
11667154055
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
11667154055
Filter Fan, 115VAC, Lt Gray Grille,

Series Information


Videos

Specifications

Specifications
Mounting Depth 5.91 "
Ships Factory Direct No
Manufacturer Part Number 11667154055
Item Number 11667154055
Manufacturer Pfannenberg
Family Series Pfannenberg Fans
Operating Voltage 115 VAC
Air Flow 560 CFM
Air Flow w/Filter 368 CFM
Current Rating 1.23 A
Power Consumption 140 W
Noise Level 66 dB
Connection Type Box Lugs
Airflow Monitor No
Enclosure Cut-Out (in) 11.46 x 11.46 "
IP Rating IP55
Operating Temp Range (F) 5-131 °F
Bezel Color Light Gray
Nominal Size 12 "
Net Weight 8.505 lbs
Gross Weight 9.38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved