11675154050
Pfannenberg Fans, PF65000 SL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11675154050

Pfannenberg Fans, PF65000 SL Series
In stock
Item Number
11675154050
MFG Item Number
11675154050
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, PF65000 SL Series
Item #
11675154050
Filter Fan, 115VAC, Black Grille

PF65000 SL Series Information

  • UL, cUL to NITW2 Category and CE approved, CSA pending
  • Installation size 6, air flow rate up to 325 CFM
  • Three performance classes, cut‑out‑compatible
  • System of protection IP 55, NEMA Type 12

Videos

Specifications

Specifications
Mounting Depth 4.88 "
Ships Factory Direct No
Manufacturer Part Number 11675154050
Item Number 11675154050
Manufacturer Pfannenberg
Product Series PF65000 SL
Family Series Pfannenberg Fans, PF65000 SL Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 325 CFM
Air Flow w/Filter 250 CFM
Current Rating 0.58 A
Power Consumption 64 W
Noise Level 54 dB
Connection Type Box Lugs
Airflow Monitor No
Enclosure Cut-Out (in) 11.46 x 11.46 "
Bearing Type Ball
IP Rating IP55
Operating Temp Range (F) 5-131 °F
Bezel Color Black
Nominal Size 12 "
Approvals CE, cUL, UL
RoHS No
Net Weight 7 lbs
Gross Weight 7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved