11720004050
Pfannenberg Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11720004050

Pfannenberg Fans
In stock
Item Number
11720004050
MFG Item Number
11720004050
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
11720004050
Exhaust Filter, Black Grille,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11720004050
Item Number 11720004050
Manufacturer Pfannenberg
Family Series Pfannenberg Fans
Depth 1.35 "
Width 5.65 "
Application Exhaust Filter
Height 5.75 "
Net Weight 0.315 lbs
Gross Weight 0.365 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved