11720004055
Pfannenberg Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11720004055

Pfannenberg Fans
In stock
Item Number
11720004055
MFG Item Number
11720004055
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
11720004055
Exhaust Filter, Lt. Gray Grill,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11720004055
Item Number 11720004055
Manufacturer Pfannenberg
Family Series Pfannenberg Fans
Depth 1.3 "
Width 5.75 "
Application Exhaust Filter
Height 5.75 "
Net Weight 0.305 lbs
Gross Weight 0.3594 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved