12353020001
Pfannenberg Heat Exchangers, PWS7152 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12353020001

Pfannenberg Heat Exchangers, PWS7152 Series
In stock
Item Number
12353020001
MFG Item Number
12353020001
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Exchangers, PWS7152 Series
Item #
12353020001
Air/Water Heat Exchanger, 230 VAC,

PWS7152 Series Information

  • Easy to mount seal, no elaborate reworking of the mounting cut‑out
  • Integrated thermostat and solenoid valve for temperature control
  • 304 Stainless steel cover to match enclosures, with # 3 polish
  • Completely installable or mountable externally and internally
  • Integrated temperature monitoring with alarm contact
  • Maintenance‑free design
The PWS 7332 is compatible with existing popular PWS 7000 series units still in the field. Installation is service friendly requiring no elaborate reworking of the mounting cutout.

Specifications

Specifications
Manufacturer Part Number 12353020001
Item Number 12353020001
Manufacturer Pfannenberg
Product Series PWS7152
Family Series Pfannenberg Heat Exchangers, PWS7152 Series
Nominal Voltage 240 V
Current 1.3 A, 1.95 A
Power 3,000 W
Composition Stainless Steel
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved