12358110048
Pfannenberg Heat Exchangers, PWS3082 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12358110048

Pfannenberg Heat Exchangers, PWS3082 Series
In stock
Item Number
12358110048
MFG Item Number
12358110048
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Exchangers, PWS3082 Series
Item #
12358110048
Air/Water Heat Exchanger, 115VAC,

PWS3082 Series Information

  • Optimized Internal Design
  • Push to Connect Fittings
  • Washdown Roof Design
  • Long Airflow Path

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12358110048
Item Number 12358110048
Manufacturer Pfannenberg
Product Series PWS3082
Family Series Pfannenberg Heat Exchangers, PWS3082 Series
Nominal Voltage 120 V
Current 0.15 A, 0.33 A
Power 850 W
Composition Stainless Steel
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved