12358120045
Pfannenberg Heat Exchangers, PWS3082 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12358120045

Pfannenberg Heat Exchangers, PWS3082 Series
In stock
Item Number
12358120045
MFG Item Number
12358120045
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Exchangers, PWS3082 Series
Item #
12358120045
Air/Water Heat Exchanger, 230VAC,

PWS3082 Series Information

  • Optimized Internal Design
  • Push to Connect Fittings
  • Washdown Roof Design
  • Long Airflow Path

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12358120045
Item Number 12358120045
Manufacturer Pfannenberg
Product Series PWS3082
Family Series Pfannenberg Heat Exchangers, PWS3082 Series
Nominal Voltage 240 V
Current 0.15 A, 0.33 A
Power 850 W
Composition Stainless Steel
NEMA Rating NEMA 3R, NEMA 4, NEMA 12
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved