12358620005
Pfannenberg Heat Exchangers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12358620005

Pfannenberg Heat Exchangers
In stock
Item Number
12358620005
MFG Item Number
12358620005
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Exchangers, Series
Item #
12358620005
HEAT EXCHANGER

Series Information

  • Intelligent Control of Water Flow
  • Push to Connect Fittings
  • Washdown Roof Design
  • Closed Loop Design
The PWS 3152 Advantage Series Air/Water Heat Exchangers offer over 5000 Btu/h cooling capacity and are ideal for harsh ambient conditions. Requiring only a cool liquid source and power. Available with either powder coated or stainless steel covers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12358620005
Item Number 12358620005
Manufacturer Pfannenberg
Family Series Pfannenberg Heat Exchangers
Nominal Voltage 240 V
Current 0.29 A, 0.56 A
Power 1,700 W
Composition Stainless Steel
NEMA Rating NEMA 3R, NEMA 4, NEMA 12
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved