12480511005
Pfannenberg Heat Exchangers, PKS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12480511005

Pfannenberg Heat Exchangers, PKS Series
In stock
Item Number
12480511005
MFG Item Number
12480511005
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Exchangers, PKS Series
Item #
12480511005
Air-Air Heat Exchanger

PKS Series Information

  • Flexible Mounting Option
  • Reduced Maintenance
  • Closed Loop Design
  • Eliminates Hotspots
  • Energy Efficient
  • Narrow Width
  • Best CCPD
One of the best technologies to use when there is a temperature difference between the internal target temperature and the surrounding temperature is air to air technology.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12480511005
Item Number 12480511005
Manufacturer Pfannenberg
Product Series PKS
Family Series Pfannenberg Heat Exchangers, PKS Series
Nominal Voltage 120 V
Current 1 A
Power 75 W
Closed Loop Cooling Yes
Replaceable Filter Yes
Net Weight 44 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved