12480833005
Pfannenberg Heat Exchangers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12480833005

Pfannenberg Heat Exchangers
In stock
Item Number
12480833005
MFG Item Number
12480833005
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Heat Exchangers, Series
Item #
12480833005
Air-Air Heat Exchanger

Series Information

  • Flexible Mounting Option
  • Reduced Maintenance
  • Closed Loop Design
  • Eliminates Hotspots
  • Energy Efficient
  • Narrow Width
  • Best CCPD
One of the best technologies to use when there is a temperature difference between the internal target temperature and the surrounding temperature is air to air technology.

Videos

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 12480833005
Item Number 12480833005
Manufacturer Pfannenberg
Family Series Pfannenberg Heat Exchangers
Nominal Voltage 480 V
Current 1 A
Power 245 W
Closed Loop Cooling Yes
Replaceable Filter Yes
NEMA Rating NEMA 3R, NEMA 4
Net Weight 70 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved