13256241055
Pfannenberg Air Conditioners, DTS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13256241055

Pfannenberg Air Conditioners, DTS Series
In stock
Item Number
13256241055
MFG Item Number
13256241055
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTS Series
Item #
13256241055
Air Conditioner, 230 VAC, N12 Top

DTS Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 13256241055
Item Number 13256241055
Manufacturer Pfannenberg
Product Series DTS
Family Series Pfannenberg Air Conditioners, DTS Series
BTU/H Capacity 2,500-4,000 BTUs
Nominal Volts AC (60Hz) 240 VAC
EMI/RFI Suppressor No
Mounting Location Wall
Height 17 "
Width 19.09 "
Depth 10.8 "
Net Weight 77 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved