13256344055
Pfannenberg Air Conditioners, DTT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13256344055

Pfannenberg Air Conditioners, DTT Series
In stock
Item Number
13256344055
MFG Item Number
13256344055
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTT Series
Item #
13256344055
Air Conditioner, 115 VAC, N12 Top

DTT Series Information

  • Designed for Top Mounting where Space Limitations do not Allow Side Mounting on the Enclosure Surface
  • Closed Loop Cooling Ensures Clean Enclosure Air is Recirculated without ever Mixing with Contaminated Ambient Air
  • Excellent Security Level due to Patented Condensate Management System, which Prevents Condensate from Penetrating
  • High Reliability and Long Maintenance Intervals
  • Quick Release Mounting Frame
  • Thermostat Control Accessible from Inside Enclosure
  • Hot Gas Bypass Valve Prevents Evaporator Freeze Up while Minimizing Heavy Inrush Currents on Large BTU/H Units
  • Built in Condensate Evaporator
  • Continuous Air Circulation from High Capacity Fans
  • Self‑Diagnostics on Startup
  • Fault Indication via LED Light
  • Provision for Door Contact Allowing Power Down when Enclosure Door is Opened
  • Gasket, Mounting Kit and Template for Enclosure Cutout and Drilling are Included
  • Condensate Drain Hose and Clamp Provided

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 13256344055
Item Number 13256344055
Manufacturer Pfannenberg
Product Series DTT
Family Series Pfannenberg Air Conditioners, DTT Series
BTU/H Capacity 4,000-5,500 BTUs
Nominal Volts AC (60Hz) 120 VAC
EMI/RFI Suppressor No
Mounting Location Wall
Height 60.98 "
Width 19.09 "
Depth 18.43 "
Net Weight 88 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved