13256444055
Pfannenberg Air Conditioners, DTS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13256444055

Pfannenberg Air Conditioners, DTS Series
In stock
Item Number
13256444055
MFG Item Number
13256444055
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTS Series
Item #
13256444055
Air Conditioner, Top Mount, N12,

DTS Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 13256444055
Item Number 13256444055
Manufacturer Pfannenberg
Product Series DTS
Family Series Pfannenberg Air Conditioners, DTS Series
BTU/H Capacity 5,500-7,000 BTUs
Nominal Volts AC (60Hz) 120 VAC
EMI/RFI Suppressor No
Mounting Location Wall
Height 20.2 "
Width 19.09 "
Depth 7.01 "
Net Weight 97 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved