13382336255
Pfannenberg Air Conditioners, DTS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13382336255

Pfannenberg Air Conditioners, DTS Series
In stock
Item Number
13382336255
MFG Item Number
13382336255
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTS Series
Item #
13382336255
Air Conditioner, 460VAC, N12,

DTS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13382336255
Item Number 13382336255
Manufacturer Pfannenberg
Product Series DTS
Family Series Pfannenberg Air Conditioners, DTS Series
BTU/H Capacity 2,000-3,000 BTUs
Nominal Volts AC (60Hz) 480 VAC
EMI/RFI Suppressor No
Mounting Location Wall
NEMA Rating NEMA 12
Height 59.1 "
Width 19.09 "
Depth 16.8 "
Net Weight 51 lbs
Gross Weight 64 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved