13382341251
Pfannenberg Air Conditioners, DTS 3041 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13382341251

Pfannenberg Air Conditioners, DTS 3041 Series
In stock
Item Number
13382341251
MFG Item Number
13382341251
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTS 3041 Series
Item #
13382341251
Air Conditioner, 230VAC, ANSI61

DTS 3041 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13382341251
Item Number 13382341251
Manufacturer Pfannenberg
Product Series DTS 3041
Family Series Pfannenberg Air Conditioners, DTS 3041 Series
BTU/H Capacity 3,000 BTUs
95/95 Rating BTU/H 2,660 BTUs
Ambient Temperature Range 59-131 °F
Nominal Volts AC (60Hz) 240 VAC
Running Current (A) 4.1 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included No
NEMA Rating NEMA 12
Approvals CE, UL
Height 65.6 "
Width 19.09 "
Depth 11.9 "
Net Weight 51 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved