13382341351
Pfannenberg Air Conditioners
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13382341351

Pfannenberg Air Conditioners
In stock
Item Number
13382341351
MFG Item Number
13382341351
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, Series
Item #
13382341351
Air Conditioner, 230VAC, N3R/4

Series Information

Specifications

Specifications
Manufacturer Part Number 13382341351
Item Number 13382341351
Manufacturer Pfannenberg
Family Series Pfannenberg Air Conditioners
BTU/H Capacity 3,000 BTUs
95/95 Rating BTU/H 2,660 BTUs
Ambient Temperature Range 32-131 °F
Nominal Volts AC (60Hz) 240 VAC
Running Current (A) 3.4 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included No
NEMA Rating NEMA 3R, NEMA 4
Approvals CE, UL
Height 65.6 "
Width 19.09 "
Depth 11.9 "
Net Weight 51 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved