13382344251
Pfannenberg Air Conditioners
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13382344251

Pfannenberg Air Conditioners
In stock
Item Number
13382344251
MFG Item Number
13382344251
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, Series
Item #
13382344251
Air Conditioner, 115VAC, ANSI61

Series Information

Specifications

Specifications
Manufacturer Part Number 13382344251
Item Number 13382344251
Manufacturer Pfannenberg
Family Series Pfannenberg Air Conditioners
BTU/H Capacity 3,000 BTUs
95/95 Rating BTU/H 2,660 BTUs
Ambient Temperature Range 59-131 °F
Nominal Volts AC (60Hz) 120 VAC
Running Current (A) 6 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included No
NEMA Rating NEMA 12
Approvals CE, UL
Height 59.1 "
Width 19.09 "
Depth 18.4 "
Net Weight 51 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved