13382344255
Pfannenberg Air Conditioners, DTS 3041 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13382344255

Pfannenberg Air Conditioners, DTS 3041 Series
In stock
Item Number
13382344255
MFG Item Number
13382344255
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTS 3041 Series
Item #
13382344255
Air Conditioner, 115VAC, RAL7035

DTS 3041 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13382344255
Item Number 13382344255
Manufacturer Pfannenberg
Product Series DTS 3041
Family Series Pfannenberg Air Conditioners, DTS 3041 Series
BTU/H Capacity 3,000 BTUs
95/95 Rating BTU/H 2,660 BTUs
Ambient Temperature Range 59-131 °F
Nominal Volts AC (60Hz) 120 VAC
Running Current (A) 6 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included No
NEMA Rating NEMA 12
Approvals CE, UL
Height 29.3 "
Width 19.09 "
Depth 19.5 "
Net Weight 62 lbs
Gross Weight 66 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved