13383141251
Pfannenberg Air Conditioners
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13383141251

Pfannenberg Air Conditioners
In stock
Item Number
13383141251
MFG Item Number
13383141251
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, Series
Item #
13383141251
Air Conditioner, 230VAC, ANSI61

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13383141251
Item Number 13383141251
Manufacturer Pfannenberg
Family Series Pfannenberg Air Conditioners
BTU/H Capacity 1,300 BTUs
95/95 Rating BTU/H 1,187 BTUs
Ambient Temperature Range 59-131 °F
Nominal Volts AC (60Hz) 240 VAC
Running Current (A) 2 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included No
NEMA Rating NEMA 12
Approvals CE, UL
Height 60.47 "
Width 19.09 "
Depth 19.5 "
Net Weight 30 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved