13383141255
Pfannenberg Air Conditioners
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13383141255

Pfannenberg Air Conditioners
In stock
Item Number
13383141255
MFG Item Number
13383141255
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, Series
Item #
13383141255
Air Conditioner, 230VAC, RAL7035

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13383141255
Item Number 13383141255
Manufacturer Pfannenberg
Family Series Pfannenberg Air Conditioners
BTU/H Capacity 1,300 BTUs
95/95 Rating BTU/H 1,187 BTUs
Ambient Temperature Range 59-131 °F
Nominal Volts AC (60Hz) 240 VAC
Running Current (A) 2 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included No
NEMA Rating NEMA 12
Approvals CE, UL
Height 17.52 "
Width 19.09 "
Depth 8.58 "
Net Weight 28.12 lbs
Gross Weight 29.72 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved