13383144158
Pfannenberg Air Conditioners
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13383144158

Pfannenberg Air Conditioners
In stock
Item Number
13383144158
MFG Item Number
13383144158
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, Series
Item #
13383144158
Air Conditioner, 115VAC, 304

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13383144158
Item Number 13383144158
Manufacturer Pfannenberg
Family Series Pfannenberg Air Conditioners
BTU/H Capacity 1,200 BTUs
95/95 Rating BTU/H 1,187 BTUs
Ambient Temperature Range 59-131 °F
Nominal Volts AC (60Hz) 120 VAC
Running Current (A) 3 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included No
NEMA Rating NEMA 4, NEMA 4X
Approvals CE, UL
Height 53 "
Width 19.09 "
Depth 11.9 "
Net Weight 28.09 lbs
Gross Weight 29.775 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved