13383144251
Pfannenberg Air Conditioners
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13383144251

Pfannenberg Air Conditioners
In stock
Item Number
13383144251
MFG Item Number
13383144251
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, Series
Item #
13383144251
Air Conditioner, 115VAC, ANSI61

Series Information

Specifications

Specifications
Manufacturer Part Number 13383144251
Item Number 13383144251
Manufacturer Pfannenberg
Family Series Pfannenberg Air Conditioners
BTU/H Capacity 1,300 BTUs
95/95 Rating BTU/H 1,187 BTUs
Ambient Temperature Range 59-131 °F
Nominal Volts AC (60Hz) 120 VAC
Running Current (A) 3 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included No
NEMA Rating NEMA 12
Approvals CE, UL
Height 60.47 "
Width 19.09 "
Depth 7.01 "
Net Weight 27.72 lbs
Gross Weight 29.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved