13383144355
Pfannenberg Air Conditioners, DTS 3031 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13383144355

Pfannenberg Air Conditioners, DTS 3031 Series
In stock
Item Number
13383144355
MFG Item Number
13383144355
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTS 3031 Series
Item #
13383144355
Air Conditioner, 115VAC, N3R/4

DTS 3031 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13383144355
Item Number 13383144355
Manufacturer Pfannenberg
Product Series DTS 3031
Family Series Pfannenberg Air Conditioners, DTS 3031 Series
BTU/H Capacity 1,300 BTUs
95/95 Rating BTU/H 1,187 BTUs
Ambient Temperature Range 32-131 °F
Nominal Volts AC (60Hz) 120 VAC
Running Current (A) 3 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included No
NEMA Rating NEMA 3R, NEMA 4
Approvals CE, UL
Height 47.6 "
Width 19.09 "
Depth 14.4 "
Net Weight 30 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved