13383436355
Pfannenberg Air Conditioners, DTS 3161 SL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13383436355

Pfannenberg Air Conditioners, DTS 3161 SL Series
In stock
Item Number
13383436355
MFG Item Number
13383436355
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTS 3161 SL Series
Item #
13383436355
Air Conditioner, 460VAC, N3R/4

DTS 3161 SL Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 13383436355
Item Number 13383436355
Manufacturer Pfannenberg
Product Series DTS 3161 SL
Family Series Pfannenberg Air Conditioners, DTS 3161 SL Series
BTU/H Capacity 4,500 BTUs
95/95 Rating BTU/H 5,107 BTUs
Ambient Temperature Range 32-131 °F
Nominal Volts AC (60Hz) 480 VAC
Running Current (A) 1.9 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included No
NEMA Rating NEMA 3R, NEMA 4
Approvals CE, UL
Height 36 "
Width 19.09 "
Depth 14.4 "
Net Weight 108 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved