13383639251
Pfannenberg Air Conditioners, DTS 3145 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13383639251

Pfannenberg Air Conditioners, DTS 3145 Series
In stock
Item Number
13383639251
MFG Item Number
13383639251
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTS 3145 Series
Item #
13383639251
Air Conditioner, 230 VAC, ANSI61

DTS 3145 Series Information

  • Active Condensate Management
  • Extra Protection from Water
  • Easy Access Control Panel
  • ERP Efficiency Certified
  • Corrosion Protection
  • Phase Protection
  • Indoor Rated

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 13383639251
Item Number 13383639251
Manufacturer Pfannenberg
Product Series DTS 3145
Family Series Pfannenberg Air Conditioners, DTS 3145 Series
BTU/H Capacity 7,000 BTUs
95/95 Rating BTU/H 6,140 BTUs
Ambient Temperature Range 59-131 °F
Nominal Volts AC (60Hz) 240 VAC
Running Current (A) 4.5 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included No
NEMA Rating NEMA 12
Approvals CE, UL
Height 19.1 "
Width 19.09 "
Depth 15.6 "
Net Weight 108 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved