13383639351
Pfannenberg Air Conditioners, DTS 3165 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13383639351

Pfannenberg Air Conditioners, DTS 3165 Series
In stock
Item Number
13383639351
MFG Item Number
13383639351
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTS 3165 Series
Item #
13383639351
Air Conditioner, 230 VAC, N3R/4

DTS 3165 Series Information

  • Active Condensate Management
  • Extra Protection from Water
  • Easy Access Control Panel
  • ERP Efficiency Certified
  • Corrosion Protection
  • Phase Protection
  • Outdoor Rated

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 13383639351
Item Number 13383639351
Manufacturer Pfannenberg
Product Series DTS 3165
Family Series Pfannenberg Air Conditioners, DTS 3165 Series
BTU/H Capacity 7,000 BTUs
95/95 Rating BTU/H 6,140 BTUs
Ambient Temperature Range 59-131 °F
Nominal Volts AC (60Hz) 240 VAC
Running Current (A) 4.5 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included No
NEMA Rating NEMA 3R, NEMA 4
Approvals CE, UL
Height 53 "
Width 19.09 "
Depth 14.4 "
Net Weight 108 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved