13383836351
Pfannenberg Air Conditioners, DTS 3265 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13383836351

Pfannenberg Air Conditioners, DTS 3265 Series
In stock
Item Number
13383836351
MFG Item Number
13383836351
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTS 3265 Series
Item #
13383836351
Air Conditioner, 460 VAC, N3R/4

DTS 3265 Series Information

  • Corrosion Protection
  • NEMA 3R/4 and IP56 Protection
  • Sheet Steel Construction

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 13383836351
Item Number 13383836351
Manufacturer Pfannenberg
Product Series DTS 3265
Family Series Pfannenberg Air Conditioners, DTS 3265 Series
BTU/H Capacity 12,000 BTUs
95/95 Rating BTU/H 10,875 BTUs
Ambient Temperature Range 59-131 °F
Nominal Volts AC (60Hz) 480 VAC
Running Current (A) 2.6 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included No
NEMA Rating NEMA 3R, NEMA 4
Approvals CE, UL
Height 36 "
Width 19.09 "
Depth 14.29 "
Net Weight 150 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved