13385039158
Pfannenberg Air Conditioners, DTS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13385039158

Pfannenberg Air Conditioners, DTS Series
In stock
Item Number
13385039158
MFG Item Number
13385039158
Series
This item cannot be canceled or returned
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTS Series
Item #
13385039158
Air Conditioner, Side Mount, N4/4X,

DTS Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number 13385039158
Item Number 13385039158
Manufacturer Pfannenberg
Product Series DTS
Family Series Pfannenberg Air Conditioners, DTS Series
BTU/H Capacity 15,000-20,000 BTUs
Nominal Volts AC (60Hz) 240 VAC
EMI/RFI Suppressor No
Mounting Location Wall
NEMA Rating NEMA 4, NEMA 4X
Height 17 "
Width 19.09 "
Depth 22.6 "
Net Weight 191 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved