13385436251
Pfannenberg Air Conditioners, DTS 3141 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

13385436251

Pfannenberg Air Conditioners, DTS 3141 Series
In stock
Item Number
13385436251
MFG Item Number
13385436251
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Air Conditioners, DTS 3141 Series
Item #
13385436251
Air Conditioner, 460VAC, ANSI61

DTS 3141 Series Information

  • Corrosion Protection
  • NEMA 12 and IP54 Protection
  • Sheet Steel Construction

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 13385436251
Item Number 13385436251
Manufacturer Pfannenberg
Product Series DTS 3141
Family Series Pfannenberg Air Conditioners, DTS 3141 Series
BTU/H Capacity 4,000 BTUs
95/95 Rating BTU/H 3,950 BTUs
Ambient Temperature Range 59-131 °F
Nominal Volts AC (60Hz) 480 VAC
Running Current (A) 2 A
Refrigerant Type R134A
EMI/RFI Suppressor No
Filter Included No
NEMA Rating NEMA 12
Approvals CE, UL
Height 22.13 "
Width 19.09 "
Depth 7.09 "
Net Weight 95 lbs
Gross Weight 95 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved