17000105317
Pfannenberg Enclosure Heaters, PRH010M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17000105317

Pfannenberg Enclosure Heaters, PRH010M Series
In stock
Item Number
17000105317
MFG Item Number
17000105317
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, PRH010M Series
Item #
17000105317
PRH Radiant Heater, 10W, 110-250V

PRH010M Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17000105317
Item Number 17000105317
Manufacturer Pfannenberg
Product Series PRH010M
Family Series Pfannenberg Enclosure Heaters, PRH010M Series
Heating Capacity 10 W
Operating Voltage 230 VAC
Max Inrush Current 1 A
Integral Fan No
Thermostat No
Hygrostat No
Mounting DIN Rail
Operating Temp Range (F) -40-158 °F
Protection Class II (Double Insulated)
Explosion Proof No
Approvals CE, cUL, UL
Net Weight 0.1875 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved