17000305317
Pfannenberg Enclosure Heaters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17000305317

Pfannenberg Enclosure Heaters
In stock
Item Number
17000305317
MFG Item Number
17000305317
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, Series
Item #
17000305317
PRH Radiant Heater, 30W, 110-250V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17000305317
Item Number 17000305317
Manufacturer Pfannenberg
Family Series Pfannenberg Enclosure Heaters
Heating Capacity 30 W
Operating Voltage 230 VAC
Max Inrush Current 1.2 A
Integral Fan No
Thermostat No
Hygrostat No
Mounting DIN Rail
Operating Temp Range (F) -40-158 °F
Protection Class II (Double Insulated)
Explosion Proof No
Approvals CE, cUL, UL
Net Weight 0.2644 lbs
Gross Weight 0.41 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved