17001505007
Pfannenberg Enclosure Heaters, FLH015 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17001505007

Pfannenberg Enclosure Heaters, FLH015 Series
In stock
Item Number
17001505007
MFG Item Number
17001505007
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, FLH015 Series
Item #
17001505007
Heater, 110-250V, 15 W, FLH 015W

FLH015 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17001505007
Item Number 17001505007
Manufacturer Pfannenberg
Product Series FLH015
Family Series Pfannenberg Enclosure Heaters, FLH015 Series
Heating Capacity 15 W
Operating Voltage 230 VAC
Max Inrush Current 1.1 A
Integral Fan No
Thermostat No
Hygrostat No
Mounting DIN Rail
Operating Temp Range (F) -40-158 °F
Protection Class I (Grounded)
Explosion Proof No
Approvals CE, cURus, EAC
Net Weight 0.5513 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved