17003005007
Pfannenberg Enclosure Heaters, FLH030 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17003005007

Pfannenberg Enclosure Heaters, FLH030 Series
In stock
Item Number
17003005007
MFG Item Number
17003005007
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, FLH030 Series
Item #
17003005007
Heater, 30W, 110-250VAC/DC, FLH 030W

FLH030 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17003005007
Item Number 17003005007
Manufacturer Pfannenberg
Product Series FLH030
Family Series Pfannenberg Enclosure Heaters, FLH030 Series
Heating Capacity 30 W
Operating Voltage 230 VAC
Max Inrush Current 1.2 A
Integral Fan No
Thermostat No
Hygrostat No
Mounting DIN Rail
Operating Temp Range (F) -40-158 °F
Protection Class I (Grounded)
Explosion Proof No
Approvals CE, cURus, EAC
Net Weight 0.595 lbs
Gross Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved