17006005007
Pfannenberg Enclosure Heaters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17006005007

Pfannenberg Enclosure Heaters
In stock
Item Number
17006005007
MFG Item Number
17006005007
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, Series
Item #
17006005007
Heater, 110-250V, 60W, FLH 060W

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17006005007
Item Number 17006005007
Manufacturer Pfannenberg
Family Series Pfannenberg Enclosure Heaters
Heating Capacity 60 W
Operating Voltage 230 VAC
Max Inrush Current 2.5 A
Integral Fan No
Thermostat No
Hygrostat No
Mounting DIN Rail
Operating Temp Range (F) -40-158 °F
Protection Class I (Grounded)
Explosion Proof No
Approvals CE, cURus, EAC
Net Weight 0.9919 lbs
Gross Weight 1.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved