17010005007
Pfannenberg Enclosure Heaters, FLH100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17010005007

Pfannenberg Enclosure Heaters, FLH100 Series
In stock
Item Number
17010005007
MFG Item Number
17010005007
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, FLH100 Series
Item #
17010005007
Heater, 110-250V, 100 W, FLH 100W

FLH100 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17010005007
Item Number 17010005007
Manufacturer Pfannenberg
Product Series FLH100
Family Series Pfannenberg Enclosure Heaters, FLH100 Series
Heating Capacity 100 W
Operating Voltage 230 VAC
Max Inrush Current 5 A
Integral Fan No
Thermostat No
Hygrostat No
Mounting DIN Rail
Operating Temp Range (F) -40-158 °F
Protection Class I (Grounded)
Explosion Proof No
Approvals CE, cURus, EAC
Net Weight 1.0625 lbs
Gross Weight 1.265 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved