17012515407
Pfannenberg Enclosure Heaters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17012515407

Pfannenberg Enclosure Heaters
In stock
Item Number
17012515407
MFG Item Number
17012515407
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, Series
Item #
17012515407
Fan Heater w/Thermostat, 115V, 125W,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17012515407
Item Number 17012515407
Manufacturer Pfannenberg
Family Series Pfannenberg Enclosure Heaters
Heating Capacity 125 W
Operating Voltage 115 VAC
Max Inrush Current 3 A
Integral Fan Yes
Thermostat Yes
Hygrostat No
Mounting Wall
Operating Temp Range (F) -20-158 °F
Protection Class I (Grounded)
Explosion Proof No
Approvals CE, cUL, UL
Net Weight 2.2 lbs
Gross Weight 2.555 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved