17040010007
Pfannenberg Enclosure Heaters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17040010007

Pfannenberg Enclosure Heaters
In stock
Item Number
17040010007
MFG Item Number
17040010007
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, Series
Item #
17040010007
Fan Heater, Extruded, 230 VAC, 400

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17040010007
Item Number 17040010007
Manufacturer Pfannenberg
Family Series Pfannenberg Enclosure Heaters
Heating Capacity 400 W
Operating Voltage 230 VAC
Max Inrush Current 3.6 A
Integral Fan Yes
Thermostat No
Hygrostat No
Mounting DIN Rail
Operating Temp Range (F) -40-158 °F
Protection Class I (Grounded)
Explosion Proof No
Approvals CE, cUL, UL
Net Weight 2.6456 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved