17040615030
Pfannenberg Enclosure Heaters, PFH400 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17040615030

Pfannenberg Enclosure Heaters, PFH400 Series
In stock
Item Number
17040615030
MFG Item Number
17040615030
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, PFH400 Series
Item #
17040615030
Fan Heater with PTC Heating Element

PFH400 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17040615030
Item Number 17040615030
Manufacturer Pfannenberg
Product Series PFH400
Family Series Pfannenberg Enclosure Heaters, PFH400 Series
Heating Capacity 400 W
Operating Voltage 115 VAC
Max Inrush Current 15 A
Integral Fan Yes
Thermostat No
Hygrostat No
Mounting DIN Rail, Wall
Operating Temp Range (F) -40-158 °F
Protection Class II (Double Insulated)
Explosion Proof No
Approvals CE, CSA, cURus, EAC
Net Weight 1.6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved