17040710034
Pfannenberg Enclosure Heaters, PFH-T400 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17040710034

Pfannenberg Enclosure Heaters, PFH-T400 Series
In stock
Item Number
17040710034
MFG Item Number
17040710034
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, PFH-T400 Series
Item #
17040710034
Fan Heater with PTC Heating Element

PFH-T400 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17040710034
Item Number 17040710034
Manufacturer Pfannenberg
Product Series PFH-T400
Family Series Pfannenberg Enclosure Heaters, PFH-T400 Series
Heating Capacity 400 W
Operating Voltage 230 VAC
Max Inrush Current 15 A
Integral Fan Yes
Thermostat Yes
Hygrostat No
Mounting DIN Rail, Wall
Operating Temp Range (F) -40-158 °F
Protection Class II (Double Insulated)
Explosion Proof No
Approvals CE, CSA, cURus, EAC
Net Weight 1.6756 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved