17065615030
Pfannenberg Enclosure Heaters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17065615030

Pfannenberg Enclosure Heaters
In stock
Item Number
17065615030
MFG Item Number
17065615030
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, Series
Item #
17065615030
FAN HEATER, 115VAC, 600W W/ Tstat,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17065615030
Item Number 17065615030
Manufacturer Pfannenberg
Family Series Pfannenberg Enclosure Heaters
Heating Capacity 650 W
Operating Voltage 115 VAC
Max Inrush Current 20 A
Integral Fan Yes
Thermostat No
Hygrostat No
Mounting DIN Rail, Wall
Operating Temp Range (F) -40-158 °F
Protection Class II (Double Insulated)
Explosion Proof No
Approvals CE, CSA, cURus, EAC
Net Weight 1.6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved