17065715034
Pfannenberg Enclosure Heaters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17065715034

Pfannenberg Enclosure Heaters
In stock
Item Number
17065715034
MFG Item Number
17065715034
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, Series
Item #
17065715034
Fan Heater with PTC Heating Element

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17065715034
Item Number 17065715034
Manufacturer Pfannenberg
Family Series Pfannenberg Enclosure Heaters
Heating Capacity 650 W
Operating Voltage 115 VAC
Max Inrush Current 20 A
Integral Fan Yes
Thermostat Yes
Hygrostat No
Mounting DIN Rail, Wall
Operating Temp Range (F) -40-158 °F
Protection Class II (Double Insulated)
Explosion Proof No
Approvals CE, CSA, cURus, EAC
Net Weight 1.6756 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved