17080715034
Pfannenberg Enclosure Heaters, PFH-T800 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17080715034

Pfannenberg Enclosure Heaters, PFH-T800 Series
In stock
Item Number
17080715034
MFG Item Number
17080715034
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, PFH-T800 Series
Item #
17080715034
Fan Heater with PTC Heating Element

PFH-T800 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17080715034
Item Number 17080715034
Manufacturer Pfannenberg
Product Series PFH-T800
Family Series Pfannenberg Enclosure Heaters, PFH-T800 Series
Heating Capacity 800 W
Operating Voltage 115 VAC
Max Inrush Current 31 A
Integral Fan Yes
Thermostat Yes
Hygrostat No
Mounting DIN Rail, Wall
Operating Temp Range (F) -40-158 °F
Protection Class II (Double Insulated)
Explosion Proof No
Approvals CE, CSA, cURus, EAC
Net Weight 1.6756 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved