17099615030
Pfannenberg Enclosure Heaters, PFH1000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17099615030

Pfannenberg Enclosure Heaters, PFH1000 Series
In stock
Item Number
17099615030
MFG Item Number
17099615030
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosure Heaters, PFH1000 Series
Item #
17099615030
Fan Heater with PTC Heating Element

PFH1000 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 17099615030
Item Number 17099615030
Manufacturer Pfannenberg
Product Series PFH1000
Family Series Pfannenberg Enclosure Heaters, PFH1000 Series
Heating Capacity 1,000 W
Operating Voltage 115 VAC
Max Inrush Current 25 A
Integral Fan Yes
Thermostat No
Hygrostat No
Mounting DIN Rail, Wall
Operating Temp Range (F) -40-158 °F
Protection Class II (Double Insulated)
Explosion Proof No
Approvals CE, CSA, cURus, EAC
Net Weight 1.6313 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved