17121000000
Pfannenberg Thermostats, FLZ530 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

17121000000

Pfannenberg Thermostats, FLZ530 Series
In stock
Item Number
17121000000
MFG Item Number
17121000000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, FLZ530 Series
Item #
17121000000
Thermostat, 0-60 Deg C, FLZ530,

FLZ530 Series Information

  • The FLZ series are available with N.C. / N.O. and changeover contacts. In combination with control cabinet heaters, they serve for temperature control inside the control cabinet.
  • In combination with filterfans, they provide for additional savings on energy, materials, and time. All in all, this results in greater reliability of the production process, reduced energy consumption due to need‑based use and improvement in the efficiency of the controlled heaters and filterfans.


Videos

Specifications

Specifications
Manufacturer Part Number 17121000000
Item Number 17121000000
Manufacturer Pfannenberg
Product Series FLZ530
Family Series Pfannenberg Thermostats, FLZ530 Series
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Contact Arrangement NO
Sensor Element Thermostatic Bimetal
Setting Range -4-179 °F
IP Rating IP20
Connection Screw Clamps
Contact Type Snap-Action
Operating Temperature -4-179 °F
Storage Temperature -4-179 °F
Engineering Units Celsius
Application Cooling
Approvals CE, CSA, cUL, UL
RoHS No
Net Weight 0.11 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved